Motion
DGMPC 3 ABK 41

VICKERS BY DANFOSS
DGMPC 3 ABK 41

System Stak™ Pilot Operated Check Valve - Pilot Actuation, 16 gpm Max Flow
Mi Item #00385059
MFR #DGMPC 3 ABK 41
Price$521.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC 3 ABK 41

System Stak™ Pilot Operated Check Valve - Pilot Actuation, 16 gpm Max Flow
Mi Item #00385059
MFR #DGMPC 3 ABK 41

Mfr description
DGMPC 3 ABK 41
  • Allow free flow in one direction in the line in which the check valve element is located (flow in the opposite direction is not possible)
  • Reduced space requirements
  • Versatile and easy to install
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$521.59/each

Specifications

Dimensions

  • Overall Height
    1.57 in
  • Overall Length
    101 mm
  • Overall Width
    40 mm
  • Size (ISO-4401)
    Size 03
  • Valve Size
    D07

Details

  • Actuation
    Pilot
  • Body Material
    Cast Iron
  • Check Location
    Check in Port A, Pilot in Port B
  • Check Valve Type
    Pilot Operated Check Valve
  • Design Number
    41
  • Electrical Connector Type
    None
  • Fluid Comp
    Anti-wear hydraulic oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DGMPC-3 41 Design
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)