Motion
DGMPC 3 ABK BAK 41

VICKERS BY DANFOSS
DGMPC 3 ABK BAK 41

System Stak™ Pilot Operated Dual Function Check Valve - 14.5 psi Cracking Pressure, 16 gpm Max Flow, 4500 psi Max Operating Pressure
Mi Item #00385062
MFR #DGMPC 3 ABK BAK 41
Price$553.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC 3 ABK BAK 41

System Stak™ Pilot Operated Dual Function Check Valve - 14.5 psi Cracking Pressure, 16 gpm Max Flow, 4500 psi Max Operating Pressure
Mi Item #00385062
MFR #DGMPC 3 ABK BAK 41

Mfr description
DGMPC 3 ABK BAK 41
  • Allow free flow in one direction in the line in which the check valve element is located (flow in the opposite direction is not possible)
  • Reduced space requirements
  • Versatile and easy to install
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.36/each

Specifications

Dimensions

  • Overall Length
    101 mm
  • Overall Width
    40 mm

Details

  • Body Material
    Cast Iron
  • Check Valve Type
    Pilot Operated Dual Function Check Valve
  • Cracking Pressure
    14.5 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Maximum Viscosity
    102 sus
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)