Motion
DGR-06-B2-52

VICKERS BY DANFOSS
DGR-06-B2-52

626406 Directional Control Valve - Hydraulic Actuation, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00385088
MFR #DGR-06-B2-52
List Price$2,306.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGR-06-B2-52

626406 Directional Control Valve - Hydraulic Actuation, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00385088
MFR #DGR-06-B2-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,306.21/each for your price

Overview

Mfr description
DGR 06 B2 52
  • Reduce installation costs
  • Eliminate external leakage
  • Boost resistance to contamination

Specifications

  • Actuation
    Hydraulic
  • Valve Size
    D08
  • Maximum Flow Rate
    227 L/min
  • Maximum Operating Pressure
    1000 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Type
    None
  • Electrical Connector Type
    None
  • Design Number
    52
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    3.50 in
  • Overall Width
    3.82 in
  • Overall Length
    10.31 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Directional Control Valve
  • Series
    DGR-06 52 Desgin
  • Size (ISO-4401)
    D08
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought