Motion
DGR 06 F2 52

VICKERS BY DANFOSS
DGR 06 F2 52

626404 Directional Control Valve - Hydraulic Actuation
Mi Item #00385094
MFR #DGR 06 F2 52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGR 06 F2 52

626404 Directional Control Valve - Hydraulic Actuation
Mi Item #00385094
MFR #DGR 06 F2 52

Mfr description
DGR 06 F2 52
  • These stackable modules are designed for use with directional valves having an NFPA-D08 interface (ISO-4401-08) such as Vickers DG5S-8 directional valves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Hydraulic
  • Design Number
    52
  • Maximum Operating Pressure
    1000 psi
  • Mounting Type
    Manifold, Subplate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)