Motion
572653
572653 D03 Valve Subplate - Cast Iron, SAE 8 Ports
Mi Item #00385110
MFR #572653
Price$411.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
572653 D03 Valve Subplate - Cast Iron, SAE 8 Ports
Mi Item #00385110
MFR #572653

Mfr description
DGSM 01 20 T8 REAR 1/2" O-RING SUB-PT.
  • Machined O-seal recesses, supplied complete with O-seals
  • Cast iron construction
  • Manufacturer: Eaton
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.49/each

Specifications

Details

  • Material
    Cast Iron
  • Max Pressure
    3000 psi
  • Part Type
    Subplate
  • Ports
    SAE 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)