Motion
DGMFN 3 X B1W 41

VICKERS BY DANFOSS
DGMFN 3 X B1W 41

DGMFN 3 X B1W 41
MI ITEM #00385114
MFR #DGMFN 3 X B1W 41
Price$327.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMFN 3 X B1W 41

DGMFN 3 X B1W 41
MI ITEM #00385114
MFR #DGMFN 3 X B1W 41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$327.09/each

Specifications

Dimensions

  • Height
    1.5700 in, 39.88 mm
  • Length
    4.8000 in, 121.92 mm
  • Width
    1.8700 in, 47.50 mm

Details

  • Adjustment Type
    Screw and locknut
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Petroleum oils
  • Maximum Flow Rate
    60 L/min, 16.0 gpm
  • Maximum Working Pressure
    315 bar, 4500 psi
  • Seal Material
    Viton
  • Type
    Flow control valve
  • Valve Mount Type
    Subplate, Manifold Mounted
  • Working Temperature Max
    176 °F, 80 °C
  • Working Temperature Min
    -4 °F, -20 °C

Overview

Mfr description
DGMFN 3 X B1W 41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought