Motion
626068
626068 D03 Valve Subplate - Cast Iron, SAE 8 Ports
Mi Item #00385191
MFR #626068
Price$302.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
626068 D03 Valve Subplate - Cast Iron, SAE 8 Ports
Mi Item #00385191
MFR #626068

Mfr description
DGSME 01 20 T8 SIDE 1/2" O-RING SUB-PT.
  • Machined O-seal recesses, supplied complete with O-seals
  • Cast iron construction
  • Manufacturer: Eaton
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.08/each

Specifications

Details

  • Material
    Cast Iron
  • Max Pressure
    3000 psi
  • Part Type
    Subplate
  • Ports
    SAE 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)