Motion
DGSME810T16
587263 D08 Valve Subplate - Cast Iron, SAE 16 Ports, Side Location
Mi Item #00385208
MFR #DGSME810T16
Price$2,752.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
587263 D08 Valve Subplate - Cast Iron, SAE 16 Ports, Side Location
Mi Item #00385208
MFR #DGSME810T16

Mfr description
DGSME 8 10 T16
  • Cast iron construction
  • Rated up to 3,000 psi (for system pressures above 3,000 psi, see Daman ductile iron subplates)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,752.13/each

Specifications

Details

  • For Use With
    Vickers Directional Control Valves
  • Material
    Cast Iron
  • Max Pressure
    3000 psi
  • Port Location
    Side
  • Ports
    SAE 16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)