Motion
DT8P1-02-5-10

VICKERS BY DANFOSS
DT8P1-02-5-10

Reversible Hydraulic Check Valve - Inline Mount, 5 psi Cracking Pressure, 3.2 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00385296
MFR #DT8P1-02-5-10
Price$182.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DT8P1-02-5-10

Reversible Hydraulic Check Valve - Inline Mount, 5 psi Cracking Pressure, 3.2 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00385296
MFR #DT8P1-02-5-10

Mfr description
DT8P1 02 5 10
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.36/each

Specifications

Dimensions

  • Overall Length
    57.2 mm
  • Overall Width
    22.4 mm
  • Port 1 Size/Type
    1/4 NPT

Details

  • Body Material
    Steel
  • Check Valve Type
    Check valve
  • Cracking Pressure
    5 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    3.2 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    150 sus
  • Mounting Type
    Inline
  • Seal Material
    Nitrile
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)