Motion
DT8P1-02-65-10

VICKERS BY DANFOSS
DT8P1-02-65-10

Reversible Hydraulic Check Valve - Inline Mount, 65 psi Cracking Pressure, 3.2 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00385298
MFR #DT8P1-02-65-10
Price$218.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DT8P1-02-65-10

Reversible Hydraulic Check Valve - Inline Mount, 65 psi Cracking Pressure, 3.2 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00385298
MFR #DT8P1-02-65-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$218.99/each

Specifications

Dimensions

  • Overall Length
    57.2 mm
  • Overall Width
    22.4 mm
  • Port 1 Size/Type
    1/4 NPT

Details

  • Body Material
    Steel
  • Check Valve Type
    Check valve
  • Cracking Pressure
    65 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    3.2 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    150 sus
  • Mounting Type
    Inline
  • Seal Material
    Nitrile
  • Seat Material
    Steel

Overview

Mfr description
DT8P1 02 65 10
  • Used in hydraulic circuits to allow the free flow of fluid in one direction only
  • NPT connections
  • Flows up to 50 gpm
  • Steel housing
  • Metal-to-metal seal design for poppet
  • Hardened and ground steel poppet
  • Maximum operating pressure: 3,000 psi
  • Cracking pressure: 65 psi
  • Temperature range: 0°F to 150°F at full pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought