Motion
DT8P1-03-65-10

VICKERS BY DANFOSS
DT8P1-03-65-10

Reversible Hydraulic Check Valve - Inline Mount, 65 psi Cracking Pressure, 8 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00385301
MFR #DT8P1-03-65-10
Price$243.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DT8P1-03-65-10

Reversible Hydraulic Check Valve - Inline Mount, 65 psi Cracking Pressure, 8 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00385301
MFR #DT8P1-03-65-10

Mfr description
DT8P1 03 65 10
  • Used in hydraulic circuits to allow the free flow of fluid in one direction only
  • NPT connections
  • Flows up to 50 gpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.33/each

Specifications

Dimensions

  • Overall Length
    76.2 mm
  • Overall Width
    25.4 mm
  • Port 1 Size/Type
    3/8 NPT

Details

  • Body Material
    Steel
  • Check Valve Type
    Check valve
  • Cracking Pressure
    65 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    150 sus
  • Mounting Type
    Inline
  • Seal Material
    Nitrile
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)