Motion
DT8P1-10-65-11

VICKERS BY DANFOSS
DT8P1-10-65-11

Reversible Hydraulic Check Valve - Inline Mount, 65 psi Cracking Pressure, 50 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00385314
MFR #DT8P1-10-65-11
Price$575.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DT8P1-10-65-11

Reversible Hydraulic Check Valve - Inline Mount, 65 psi Cracking Pressure, 50 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00385314
MFR #DT8P1-10-65-11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$575.13/each

Specifications

Dimensions

  • Overall Length
    134.4 mm
  • Overall Width
    63.5 mm
  • Port 1 Size/Type
    1-1/4 NPT

Details

  • Body Material
    Steel
  • Check Valve Type
    Check valve
  • Cracking Pressure
    65 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    150 sus
  • Mounting Type
    Inline
  • Seal Material
    Nitrile
  • Seat Material
    Steel

Overview

Mfr description
DT8P1 10 65 11
  • Used in hydraulic circuits to allow the free flow of fluid in one direction only
  • NPT connections
  • Flows up to 50 gpm
  • Steel housing
  • Metal-to-metal seal design for poppet
  • Hardened and ground steel poppet
  • Maximum operating pressure: 3,000 psi
  • Cracking pressure: 65 psi
  • Temperature range: 0°F to 150°F at full pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text