Motion
02-355057
EPV16-A-06-A-12H-N-24D-0-U-13 Proportional Valves
MI ITEM #00385391
MFR #02-355057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-A-06-A-12H-N-24D-0-U-13 Proportional Valves
MI ITEM #00385391
MFR #02-355057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EPV16-A-06-A-12H-N-24D-0-U-13

Specifications

  • Maximum Flow Rate
    60 L/min
  • Maximum Operating Pressure
    280 bar
  • Housing Material
    Aluminum
  • Supply Voltage
    24 V
  • Overall Width
    2.38 in
  • Port Size
    12
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    9.04 in
  • Coil Termination
    DIN43650
  • Diode
    No
  • Flow Direction
    Nose in-Side out
  • Leakage
    50 cc/min at 140 bar
  • Manufacturer Catalog Number
    02-355057
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Override Type
    None
  • Port Type
    SAE
  • Recommended Filtration Level
    15/13/11
  • Style
    Normally Closed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought