Motion
02-355093
EPV16-A-10-A-12H-N-24D-S-U-13 Proportional Valves
MI ITEM #00385397
MFR #02-355093
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-A-10-A-12H-N-24D-S-U-13 Proportional Valves
MI ITEM #00385397
MFR #02-355093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    9.04 in
  • Overall Width
    2.38 in
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Connection Gender
    Female
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-355093
  • Max Operating Temperature
    +194 °F
  • Maximum Flow Rate
    42 gpm
  • Maximum Operating Pressure
    280 bar
  • Supply Voltage
    24 V dc
  • Viscosity Range
    10 to 800 cSt

Overview

Mfr description
EPV16-A-10-A-12H-N-24D-S-U-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought