Motion
F3-4CG-06-C-21

VICKERS BY DANFOSS
F3-4CG-06-C-21

Reversible Hydraulic Check Valve - Subplate Mount, 75 psi Cracking Pressure, 30 gpm Max Flow, 75 psi Max Operating Pressure, Fluoroelastomer Seals
Mi Item #00385408
MFR #F3-4CG-06-C-21
Price$2,735.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-4CG-06-C-21

Reversible Hydraulic Check Valve - Subplate Mount, 75 psi Cracking Pressure, 30 gpm Max Flow, 75 psi Max Operating Pressure, Fluoroelastomer Seals
Mi Item #00385408
MFR #F3-4CG-06-C-21

Mfr description
F3 4CG 06 C 21
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,735.76/each

Specifications

Dimensions

  • Overall Length
    4.00 in
  • Overall Width
    3.34 in

Details

  • Body Material
    Ductile Iron
  • Check Valve Type
    Check Valve
  • Cracking Pressure
    75 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    75 psi
  • Mounting Type
    Subplate
  • Seal Material
    Fluoroelastomer
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)