Motion
F3-C5G-815-S8

VICKERS BY DANFOSS
F3-C5G-815-S8

Hydraulic Check Valve - Manifold Mount, 75 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00385584
MFR #F3-C5G-815-S8
Your Price$660.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-C5G-815-S8

Hydraulic Check Valve - Manifold Mount, 75 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00385584
MFR #F3-C5G-815-S8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$660.74/each(List $759.85)

Overview

Mfr description
F3 C5G 815 S8
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Specifications

  • Cracking Pressure
    75 psi
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    112.8 mm
  • Body Material
    Ductile Iron
  • Seal Material
    Nitrile
  • Seat Material
    Steel
  • Maximum Viscosity
    225 sus
  • Overall Width
    96.8 mm
  • Mounting Type
    Manifold
  • Check Valve Type
    Check valve
  • Port 1 Size/Type
    3/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought