Motion
F3-CG-06-B-50

VICKERS BY DANFOSS
F3-CG-06-B-50

597329 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00385672
MFR #F3-CG-06-B-50
Price$2,126.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-CG-06-B-50

597329 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00385672
MFR #F3-CG-06-B-50

Mfr description
F3 CG 06 B 50
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,126.68/each

Specifications

Dimensions

  • Overall Height
    6.28 in
  • Overall Length
    159.5 mm
  • Overall Width
    106.4 mm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    75-1000 psi;5-70 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    CG-06 50 Design
  • Valve Type
    Relief Valve Subplate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)