Motion
F3-CGR-02-C-K-30

VICKERS BY DANFOSS
F3-CGR-02-C-K-30

597858 Hydraulic Remote Control Relief Valve -
MI ITEM #00385852
MFR #F3-CGR-02-C-K-30
Price$783.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-CGR-02-C-K-30

597858 Hydraulic Remote Control Relief Valve -
MI ITEM #00385852
MFR #F3-CGR-02-C-K-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$783.51/each

Specifications

Dimensions

  • Overall Height
    47.5 mm
  • Overall Length
    123.9 mm
  • Overall Width
    71.4 mm
  • Valve Size
    1/4 in

Details

  • Actuation
    Solenoid
  • Adjustable Pressure Range
    65-2000 psi;4.5-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +150 °F
  • Maximum Flow Rate
    3 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    CGR-02 30 Design
  • Valve Type
    Relief Valve Subplate Mounted

Overview

Mfr description
F3 CGR 02 C K 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought