Motion
F3-DG4S2-012A-H-50

VICKERS BY DANFOSS
F3-DG4S2-012A-H-50

318049 Directional Control Valve - Solenoid Actuation, 2-Way, D05 Valve, 25 gpm Max Flow, 24 V dc Coil
MI ITEM #00386255
MFR #F3-DG4S2-012A-H-50
Price$2,463.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DG4S2-012A-H-50

318049 Directional Control Valve - Solenoid Actuation, 2-Way, D05 Valve, 25 gpm Max Flow, 24 V dc Coil
MI ITEM #00386255
MFR #F3-DG4S2-012A-H-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,463.63/each

Specifications

Dimensions

  • Orifice Size
    0.047 in
  • Overall Height
    97.7 mm
  • Overall Length
    212.4 mm
  • Overall Width
    71.4 mm
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 V dc
  • Compatible Replacement Parts
    195053 Solenoid S/A, 213268 Push Pin, 220344 Spoo, 236451 Spring And 237976 Spring, 919359 Seal Ki
  • Design Number
    50
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Flow Direction
    2-Way
  • Fluid Comp
    Phosphate Ester
  • Max Operating Temperature
    120 °F
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    3600 psi
  • Min Operating Temperature
    70 °F
  • Mounting Type
    Manifold, Subplate
  • Performance Specification
    Standard
  • Seal Material
    Fluorocarbon
  • Series
    DG4S2-01 60 Design
  • Spool Spring Arrangement
    Spring Offset
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Overview

Mfr description
F3 DG4S2 012A H 50
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought