Motion
DG18V-3-2A-P-60

VICKERS BY DANFOSS
DG18V-3-2A-P-60

02-127971 Directional Control Valve - Pilot Actuation, 4-Way, D03 Valve, 20 gpm Max Flow
Mi Item #00386693
MFR #DG18V-3-2A-P-60
Price$725.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG18V-3-2A-P-60

02-127971 Directional Control Valve - Pilot Actuation, 4-Way, D03 Valve, 20 gpm Max Flow
Mi Item #00386693
MFR #DG18V-3-2A-P-60

Mfr description
DG18V 3 2A P 60
  • Control the direction of flow in a hydraulic circuit, which would control the movement of a work cylinder or the rotation of a fluid motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$725.55/each

Specifications

Dimensions

  • Overall Height
    44.5 mm
  • Overall Length
    201 mm
  • Overall Width
    46 mm
  • Port 1 Size/Type
    1/8 NPT
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Pilot
  • Body Material
    Gray Iron
  • Check Valve Type
    Directional Control Valve
  • Design Number
    60
  • Electrical Connector Type
    None
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Manifold, Subplate
  • Seal Material
    Fluorocarbon
  • Series
    DG18V-3 60 Design
  • Spool Spring Arrangement
    Spring Offset
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)