Motion
DG18V-3-2AL-P-60

VICKERS BY DANFOSS
DG18V-3-2AL-P-60

02-140645 Directional Control Valve -
Mi Item #00386694
MFR #DG18V-3-2AL-P-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG18V-3-2AL-P-60

02-140645 Directional Control Valve -
Mi Item #00386694
MFR #DG18V-3-2AL-P-60

Mfr description
DG18V 3 2AL P 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.96 in
  • Overall Length
    5.77 in
  • Overall Width
    1.81 in
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Air Operated
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A
  • Check Valve Type
    Directional Control Valve
  • Design Number
    60
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    66 °C
  • Maximum Flow Rate
    75 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -18 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DG18V-3 60 Design
  • Spool Spring Arrangement
    Spring offset left hand build
  • Spool Type
    B Port End
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)