Motion
F3-DGC-06-C-60

VICKERS BY DANFOSS
F3-DGC-06-C-60

Hydraulic Directional Control Valve - Pressure Operated Actuation, 0.7500 in Valve, 227 L/min, 60 gpm Max Flow
Mi Item #00387426
MFR #F3-DGC-06-C-60
Price$1,500.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DGC-06-C-60

Hydraulic Directional Control Valve - Pressure Operated Actuation, 0.7500 in Valve, 227 L/min, 60 gpm Max Flow
Mi Item #00387426
MFR #F3-DGC-06-C-60

Mfr description
F3 DGC 06 C 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,500.40/each

Specifications

Dimensions

  • Overall Height
    6.1200 in, 155.45 mm
  • Overall Length
    8.0000 in, 203.2 mm
  • Overall Width
    3.0000 in, 76.20 mm
  • Port 1 Size/Type
    0.7500 in
  • Valve Size
    0.7500 in

Details

  • Actuation
    Pressure Operated
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    227 L/min, 60 gpm
  • Maximum Operating Pressure
    210 bar, 3000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    Standard
  • Seal Material
    Viton
  • Series
    60
  • Valve Type
    Pressure relief module
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)