Motion
F3-DGC-06-F-60

VICKERS BY DANFOSS
F3-DGC-06-F-60

Hydraulic Directional Control Valve - Pressure Operated Actuation, NG6 (D03) Valve, 227 L/min, 60 gpm Max Flow
Mi Item #00387427
MFR #F3-DGC-06-F-60
Price$1,800.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DGC-06-F-60

Hydraulic Directional Control Valve - Pressure Operated Actuation, NG6 (D03) Valve, 227 L/min, 60 gpm Max Flow
Mi Item #00387427
MFR #F3-DGC-06-F-60

Mfr description
F3 DGC 06 F 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,800.48/each

Specifications

Dimensions

  • Port 1 Size/Type
    0.7500 in
  • Size (ISO-4401)
    ISO 4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Pressure Operated
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    227 L/min, 60 gpm
  • Maximum Operating Pressure
    210 bar, 3000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Seal Material
    Viton
  • Series
    60
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)