Motion
F3-DGPC-06-AB-51

VICKERS BY DANFOSS
F3-DGPC-06-AB-51

System Stak™ Pilot Operated Check Valve - 30 psi Cracking Pressure, 60 gpm Max Flow, 3000 psi Max Operating Pressure, Viton® Seals
MI ITEM #00387435
MFR #F3-DGPC-06-AB-51
Price$2,415.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DGPC-06-AB-51

System Stak™ Pilot Operated Check Valve - 30 psi Cracking Pressure, 60 gpm Max Flow, 3000 psi Max Operating Pressure, Viton® Seals
MI ITEM #00387435
MFR #F3-DGPC-06-AB-51

Mfr description
F3 DGPC 06 AB 51
  • Stackable modules
  • Designed for use with directional valves having an NFPA-D08 interface (ISO-4401-08) such as Vickers DG5S-8 directional valves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,415.67/each

Specifications

Dimensions

  • Overall Length
    10.56 in
  • Overall Width
    4.50 in

Details

  • Body Material
    Gray Iron
  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    30 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    100 sus
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Viton®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)