Motion
F3 PVB20 RS 20 CM 11

VICKERS BY DANFOSS
F3 PVB20 RS 20 CM 11

Hydraulic Axial Piston Pump - PVB, 42.8 cc/rev Displacement, Right Hand Input Rotation
Mi Item #00388227
MFR #F3 PVB20 RS 20 CM 11
Price$17,970.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3 PVB20 RS 20 CM 11

Hydraulic Axial Piston Pump - PVB, 42.8 cc/rev Displacement, Right Hand Input Rotation
Mi Item #00388227
MFR #F3 PVB20 RS 20 CM 11

Mfr description
F3 PVB20 RS 20 CM 11
  • Multiple control options
  • Variable displacement
  • Compact design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,970.00/each

Specifications

Details

  • Application
    Industrial
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    42.8 cc/rev
  • Displacement Type
    Variable
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/14
  • Fluid Comp
    All pumps can be used with anti-wear hydraulic oils, water glycols and water-in-oil (invert) emulsions
  • Input Rotation
    Right Hand
  • Max Rpm
    3000 rpm
  • Maximum Case Pressure
    210 bar
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    1500 psi, 100 bar
  • Mounting Type
    SAE Flange
  • Noise Level
    64 decibel
  • Peak Pressure
    210 bar
  • Pressure Compensator Range
    250 to 1500 psi, 17 to 100 bar
  • Pump Application
    Industrial
  • Series
    PVB
  • Shaft Rotation
    Right
  • Trade Name/Number
    PVB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)