Motion
F3 PVB29 RS 20 C 11

VICKERS BY DANFOSS
F3 PVB29 RS 20 C 11

Hydraulic Piston Pump - PVB, 61.6 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #00388266
MFR #F3 PVB29 RS 20 C 11
List Price$17,630.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3 PVB29 RS 20 C 11

Hydraulic Piston Pump - PVB, 61.6 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #00388266
MFR #F3 PVB29 RS 20 C 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,630.94/each for your price

Overview

Mfr description
F3 PVB29 RS 20 C 11
  • Multiple control options
  • Variable displacement
  • Compact design

Specifications

  • Series
    PVB
  • Displacement
    61.6 cc/rev
  • Input Rotation
    Right Hand Rotation
  • Control Type
    Pressure Compensator
  • Maximum Operating Pressure
    3045 psi
  • Max Rpm
    2000 rpm
  • Displacement Type
    Variable Displacement
  • Mounting Type
    SAE Flange
  • Peak Pressure
    210 bar
  • Shaft Rotation
    Right
  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Controller Type
    Pressure Compensator
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/14
  • Fluid Comp
    All pumps can be used with anti-wear hydraulic oils, water glycols and water-in-oil (invert) emulsions
  • Maximum Case Pressure
    210 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    64 decibel
  • Trade Name/Number
    PVB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text