Motion
F3-RCG-03-F3-30

VICKERS BY DANFOSS
F3-RCG-03-F3-30

593906 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00388360
MFR #F3-RCG-03-F3-30
Price$3,278.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-RCG-03-F3-30

593906 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00388360
MFR #F3-RCG-03-F3-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,278.36/each

Specifications

Dimensions

  • Overall Height
    178.6 mm
  • Overall Length
    2.81 in
  • Overall Width
    96.75 mm
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    475-2000 psi;35-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    System Stack
  • Seal Material
    Nitrile, PFC
  • Series
    RCG-03 30 Design
  • Valve Type
    Pressure Control Valve

Overview

Mfr description
F3 RCG 03 F3 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought