Motion
DG2S4-012A-52-S78

VICKERS BY DANFOSS
DG2S4-012A-52-S78

Hydraulic Directional Control Valve - Plunger Operated Actuation, 4.03 cfm Max Flow, 115 V ac Coil
MI ITEM #00388692
MFR #DG2S4-012A-52-S78
Price$2,124.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG2S4-012A-52-S78

Hydraulic Directional Control Valve - Plunger Operated Actuation, 4.03 cfm Max Flow, 115 V ac Coil
MI ITEM #00388692
MFR #DG2S4-012A-52-S78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,124.16/each

Specifications

Dimensions

  • Overall Height
    3.43 in
  • Overall Length
    5.34 in
  • Overall Width
    2.75 in

Details

  • Actuation
    Plunger Operated
  • Body Material
    Gray Iron
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    115 V ac
  • Design Number
    52
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    4.03 cfm
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DG2S4-01 52 Design
  • Spool Spring Arrangement
    Spring offset end to end
  • Spool Type
    B Port End
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Overview

Mfr description
DG2S4 012A 52 S78
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought