Motion
DG20V-3-2A-L-60

VICKERS BY DANFOSS
DG20V-3-2A-L-60

02-145438 Directional Control Valve - Roller Actuation, 4-Way, D03 Valve, 20 gpm Max Flow
MI ITEM #00388699
MFR #DG20V-3-2A-L-60
List Price$882.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG20V-3-2A-L-60

02-145438 Directional Control Valve - Roller Actuation, 4-Way, D03 Valve, 20 gpm Max Flow
MI ITEM #00388699
MFR #DG20V-3-2A-L-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$882.03/each for your price

Overview

Mfr description
DG20V 3 2AL 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Roller
  • Valve Size
    D03
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    5000 psi
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Offset (Left Hand Build)
  • Flow Direction
    4-Way
  • Electrical Connector Type
    None
  • Design Number
    60
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Operating Temperature
    66 °C
  • Seal Material
    Fluorocarbon
  • Min Operating Temperature
    -18 °C
  • Overall Height
    50 mm
  • Overall Width
    65.1 mm
  • Overall Length
    117 mm
  • Body Material
    Gray Iron
  • Compatible Replacement Parts
    Body: 916619, Fastener Kit: 696889, Roller Lever: 427692, Seal Kit: 696890, Spool Spring: 989736, Spool: 916622
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Directional Control Valve
  • Series
    DG20V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought