Motion
DG20V-3-6A2-60

VICKERS BY DANFOSS
DG20V-3-6A2-60

02-145646 Directional Control Valve -
MI ITEM #00388706
MFR #DG20V-3-6A2-60
List Price$927.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG20V-3-6A2-60

02-145646 Directional Control Valve -
MI ITEM #00388706
MFR #DG20V-3-6A2-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$927.56/each for your price

Overview

Mfr description
DG20V 3 6A2 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Roller/Cam Operated
  • Valve Size
    D03
  • Maximum Flow Rate
    75 L/min
  • Maximum Operating Pressure
    350 bar
  • Spool Type
    B Port End
  • Spool Spring Arrangement
    Spring offset end to end
  • Electrical Connector Type
    None
  • Design Number
    60
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    66 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -18 °C
  • Overall Height
    3.11 in
  • Overall Width
    2.56 in
  • Overall Length
    4.60 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Directional Control Valve
  • Series
    DG20V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text