Motion
DG3V 3 2A 7 S 60

VICKERS BY DANFOSS
DG3V 3 2A 7 S 60

02-136092 Directional Control Valve - Hydraulic Actuation, 4-Way, D03 Valve
Mi Item #00388845
MFR #DG3V 3 2A 7 S 60
Price$602.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3V 3 2A 7 S 60

02-136092 Directional Control Valve - Hydraulic Actuation, 4-Way, D03 Valve
Mi Item #00388845
MFR #DG3V 3 2A 7 S 60

Mfr description
DG3V 3 2A 7 S 60 VALVE
  • Control the direction of flow in a hydraulic circuit, which would control the movement of a work cylinder or the rotation of a fluid motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.20/each

Specifications

Dimensions

  • Overall Height
    51 mm
  • Overall Length
    124 mm
  • Overall Width
    48 mm
  • Valve Size
    D03

Details

  • Actuation
    Hydraulic
  • Design Number
    60
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Fluorocarbon
  • Spool Spring Arrangement
    Spring Offset
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    3045 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)