Motion
F3-URG1-06-C-13

VICKERS BY DANFOSS
F3-URG1-06-C-13

426944 Hydraulic Unloading Relief Valve -
Mi Item #00389183
MFR #F3-URG1-06-C-13
Price$5,895.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-URG1-06-C-13

426944 Hydraulic Unloading Relief Valve -
Mi Item #00389183
MFR #F3-URG1-06-C-13

Mfr description
F3 URG1 06 C 13
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,895.69/each

Specifications

Dimensions

  • Overall Height
    7.12 in
  • Overall Length
    160.3 mm
  • Overall Width
    101.6 mm

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    500-2000 psi
  • Body Material
    Cast Iron
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate Mounted
  • Seal Material
    Nitrile
  • Series
    URG1-06 13 Design
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)