Motion
F3 URG1 10 CV 13

VICKERS BY DANFOSS
F3 URG1 10 CV 13

580654 Hydraulic Unloading Relief Valve -
Mi Item #00389196
MFR #F3 URG1 10 CV 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3 URG1 10 CV 13

580654 Hydraulic Unloading Relief Valve -
Mi Item #00389196
MFR #F3 URG1 10 CV 13

Mfr description
F3 URG1 10 CV 13
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    8.12 in
  • Overall Length
    217.4 mm
  • Overall Width
    120.6 mm

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    500-2000 psi
  • Body Material
    Cast Iron
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    65 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate Mounted
  • Seal Material
    Nitrile
  • Series
    URG1-10 13 Design
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)