Motion
F3 XGL 03 B 10

VICKERS BY DANFOSS
F3 XGL 03 B 10

F3 XGL 03 B 10 Reverse Acting Hydraulic Reducing Valve - Hydraulic Actuation, 7gpm Max. Flow Rate
MI ITEM #00389366
MFR #F3 XGL 03 B 10
Price$3,216.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3 XGL 03 B 10

F3 XGL 03 B 10 Reverse Acting Hydraulic Reducing Valve - Hydraulic Actuation, 7gpm Max. Flow Rate
MI ITEM #00389366
MFR #F3 XGL 03 B 10

Mfr description
F3 XGL 03 B 10
  • The operation of these reducing valves is such that reduced outlet pressure remains constant regardless of variation of inlet pressure above the selected pressure setting
  • Reverse free flow is allowable, providing the pressure at the reduced pressure port does not exceed the reduced pressure setting of the valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,216.55/each

Specifications

Dimensions

  • Overall Length
    142.2 mm
  • Overall Width
    68.1 mm

Details

  • Action
    Reversible
  • Actuation
    Hydraulic
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    7 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate Mounted
  • Port Specific Max Operating Pressure
    3000 psi
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)