Motion
02-137136-3
02-137136-3
Mi Item #00389524
MFR #02-137136-3
Price$4,740.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137136-3
Mi Item #00389524
MFR #02-137136-3

Mfr description
F3 35V30A 1C22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,740.61/each

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE
  • Outlet Port Size
    1-1/4 in SAE
  • Weight
    50.00 lbs

Details

  • Displacement
    96.8 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Seal Material
    Fluoropolymer
  • Series
    35V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)