Motion
02-137409-1
02-137409-1
Mi Item #00389809
MFR #02-137409-1
Price$10,271.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137409-1
Mi Item #00389809
MFR #02-137409-1

Mfr description
F3 4520V60A14 1AA22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,271.35/each

Specifications

Details

  • Displacement
    193.4 cm³/r, 45.9 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    135° Counterclockwise
  • Seal Material
    Fluoropolymer
  • Series
    4520V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)