Motion
422583
422583 Foot Bracket Kit - Foot Bracket
MI ITEM #00389838
MFR #422583
Price$493.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
422583 Foot Bracket Kit - Foot Bracket
MI ITEM #00389838
MFR #422583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$493.38/each

Specifications

Details

  • For Use With
    Pumps & Motors having Standard SAE-J 744 2-bolt A, B, or C Mounting Flanges
  • Manufacturer Product Page
  • Replacement Part Type
    Foot Bracket

Overview

Mfr description
FB B 10 4"
  • Used to mount pumps or motors having standard SAE-J 744 two-bolt A, B, or C mounting flanges
  • These designations correspond to A, B, or C letters in the kit model number
  • Kits includes bracket and screws for mounting to the pump or motor
  • Must be ordered separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought