Motion
FCG-02-300-50

VICKERS BY DANFOSS
FCG-02-300-50

Hydraulic—Flow Control Valve—Integral Check: w/ Integral Check
Mi Item #00389882
MFR #FCG-02-300-50
Price$1,399.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FCG-02-300-50

Hydraulic—Flow Control Valve—Integral Check: w/ Integral Check
Mi Item #00389882
MFR #FCG-02-300-50

Mfr description
FCG 02 300 50
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,399.15/each

Specifications

Dimensions

  • Height
    3.16 in
  • Length
    3.75 in
  • Size
    2
  • Width
    4.00 in

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Check Valve
    Yes
  • Compensation
    Pressure and Temperature
  • ECCN
    EAR99
  • Flow Rate
    5 in³/sec
  • Fluid Cleanliness
    18/15 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Lock Type
    Standard
  • Maximum Working Pressure
    3600 psi
  • Pressure Rating
    248 bar
  • Seal Material
    Nitrile
  • Trim Adjustment
    No
  • Valve Mount Type
    Subplate
  • Working Temperature Max
    66 °C
  • Working Temperature Min
    27 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)