Motion
FCG-03-28-22

VICKERS BY DANFOSS
FCG-03-28-22

F(C)G-03 22 Design Flow Control Valves;Pressure Compensated Valve
MI ITEM #00389901
MFR #FCG-03-28-22
Price$2,467.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FCG-03-28-22

F(C)G-03 22 Design Flow Control Valves;Pressure Compensated Valve
MI ITEM #00389901
MFR #FCG-03-28-22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,467.07/each

Specifications

Dimensions

  • Height
    5.22 in
  • Length
    4.88 in
  • Size
    3
  • Width
    4.88 in

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Check Valve
    Yes
  • Compensation
    Pressure and Temperature
  • ECCN
    EAR99
  • Flow Rate
    106 L/min
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Lock Type
    Standard
  • Pressure Rating
    207 bar
  • Seal Material
    Nitrile
  • Trim Adjustment
    No
  • Valve Mount Type
    Subplate
  • Working Temperature Max
    70 °C
  • Working Temperature Min
    -20 °C

Overview

Mfr description
FCG 03 28 22
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text