Motion
FG-03-28-22
F(C)G-03 22 Design Flow Control Valves;Pressure Compensated Valve
Mi Item #00389932
MFR #FG-03-28-22
Price$2,164.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F(C)G-03 22 Design Flow Control Valves;Pressure Compensated Valve
Mi Item #00389932
MFR #FG-03-28-22

Mfr description
FG 03 28 22
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,164.01/each

Specifications

Dimensions

  • Height
    4.88 in
  • Length
    4.88 in
  • Size
    3
  • Width
    5.22 in

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Compensation
    Non-Compensated
  • ECCN
    EAR99
  • Flow Rate
    106 L/min
  • Fluid Cleanliness
    18/15 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Lock Type
    Key
  • Pressure Rating
    207 bar
  • Seal Material
    Nitrile
  • Valve Mount Type
    Manifold or subplate mounted
  • Working Temperature Max
    70 °C
  • Working Temperature Min
    -20 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)