Motion
CG2V 8CW 10
615028 Hydraulic Balanced Piston Relief Valve -
Mi Item #00390058
MFR #CG2V 8CW 10
Price$2,014.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
615028 Hydraulic Balanced Piston Relief Valve -
Mi Item #00390058
MFR #CG2V 8CW 10

Mfr description
CG2V 8CW 10
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,014.77/each

Specifications

Dimensions

  • Overall Height
    4.80 in
  • Overall Length
    8.98 in
  • Overall Width
    4.20 in

Details

  • Actuation
    Pilot
  • Adjustable Pressure Range
    Maximum of 100 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Mineral Oil
  • Max Operating Temperature
    +80 °C
  • Maximum Flow Rate
    22.95 cfm
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile
  • Series
    CG2V-8 10 Design
  • Valve Type
    Relief Valve Subplate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)