Motion
02-164543
02-164543 Pressure Control Valve
MI ITEM #00390069
MFR #02-164543
List Price$106.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-164543 Pressure Control Valve
MI ITEM #00390069
MFR #02-164543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.48/each for your price

Overview

Mfr description
RV1-10-S-6T-18
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    30 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    124 bar
  • Housing Material
    Aluminum
  • Overall Width
    2.00 in
  • Port Size
    9.525 MM
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    5.80 in
  • Overall Length
    2.50 in
  • Adjustment Type
    Screw
  • Cavity
    C-10-2
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    70.5 bar
  • Function
    Pressure Relief Valve
  • Leakage
    0.25 cc/min
  • Minimum Working Pressure
    17 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Aluminum
  • Valve Torque Into Cavity
    47–54 Nm
  • Manufacturer Catalog Number
    02-164543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text