Motion
W43-16-16U
Flange Kit - 61, 16, Steel
Mi Item #00390128
MFR #W43-16-16U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Kit - 61, 16, Steel
Mi Item #00390128
MFR #W43-16-16U

Mfr description
W43-16-16U FLANGE W/MTG HARDWARE
  • Carbon steel construction
  • Includes: Bolts, O-rings and lock washers
  • Manufacturer: Anchor Fluid Power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Plate Size
    16

Details

  • Body Material
    Steel
  • Flange Code
    61
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)