Motion
W43-40-40U
Flange Kit - DC61, 4.0900 in, Carbon Steel
Mi Item #00390178
MFR #W43-40-40U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Kit - DC61, 4.0900 in, Carbon Steel
Mi Item #00390178
MFR #W43-40-40U

Mfr description
W43-40-40U MTG HARDWARE
  • Carbon steel construction
  • Includes: Bolts, O-rings and lock washers
  • Manufacturer: Anchor Fluid Power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5310 in
  • Flange Plate Size
    4.0900 in
  • Overall Length
    4.4900 in

Details

  • Adapter Type
    NPTF 4-Bolt Flange
  • Body Material
    Carbon Steel
  • Flange Code
    DC61
  • Number Of Bolts
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)