Motion
253361
FN-03 Series Flow Control Valves;Restrictor valve
MI ITEM #00390300
MFR #253361
Your Price$752.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FN-03 Series Flow Control Valves;Restrictor valve
MI ITEM #00390300
MFR #253361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$752.02/each(List $823.66)

Overview

Mfr description
FN 03 20
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance

Specifications

  • Width
    3.19 in
  • Height
    3.19 in
  • Length
    2.80 in
  • Adjustment Type
    Manual
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Compensation
    Non-Compensated
  • Flow Rate
    38 L/min
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Seal Material
    Nitrile
  • Pressure Rating
    210 bar
  • Size
    3
  • Working Temperature Max
    40 °C
  • Working Temperature Min
    -20 °C
  • Valve Mount Type
    Thread or flange
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text