Motion
387115
FN-06 Series Flow Control Valves;Restrictor valve
MI ITEM #00390303
MFR #387115
Price$871.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FN-06 Series Flow Control Valves;Restrictor valve
MI ITEM #00390303
MFR #387115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$871.07/each

Specifications

Dimensions

  • Height
    1.88 in
  • Length
    3.50 in
  • Size
    6
  • Width
    1.88 in

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • ECCN
    EAR99
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Seal Material
    Nitrile
  • Valve Mount Type
    Thread or flange

Overview

Mfr description
FN 06 21
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought