Specifications
Dimensions
- Size10
Details
- ApplicationThe control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
- Body MaterialDuctile Iron
- Flow Rate189
- Pressure Rating250
- Seal MaterialNitrile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)