Motion
680906
680906 Hydraulic Gauge - 0-3000 psi, 2-1/2 in Face Diameter, Lower Mount (LM)
Mi Item #00390332
MFR #680906
Price$414.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
680906 Hydraulic Gauge - 0-3000 psi, 2-1/2 in Face Diameter, Lower Mount (LM)
Mi Item #00390332
MFR #680906

Mfr description
GM 3000 30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.92/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Case Material
    Brass
  • Connection Gender
    Male
  • Gauge Pressure Range
    0-3000 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Acrylic
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)