Overview
Mfr description
W44-24-24-U MTG HARDWARE
- Carbon steel construction
- Includes: Bolts, O-rings and lock washers
- Manufacturer: Anchor Fluid Power
Specifications
- Flange Code62
- Flange Plate Size24
- Body MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data