Overview
Mfr description
W48-32-32U MTG HARDWARE
- Carbon steel construction
- Includes: Bolts, O-rings and lock washers
- Manufacturer: Anchor Fluid Power
Specifications
- Flange Code62
- Flange Plate Size32
- Body MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data